Shop MAKITA
See all product information
Create Account
Flathead Grinder Wheel Guard
- Mfr # 1411A3-9
- Zoro # G023781457
product price:Â
$
23.49
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Steel
Application
Wheel Guard, Protection From Debris
Compatible Series
Makita XGT
For Maximum Wheel Diameter
5 in
Compatible Manufacturer Part Number
GAG15, GAG15Z, GAG16, GAG16Z
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1411A3-9
- Zoro #
- G023781457
- UPC #
- -
- Country of Origin
- China
- Material
- Steel
- Application
- Wheel Guard, Protection From Debris
- Item
- Grinder Guard
- Compatible Series
- Makita XGT
- Compatible Manufacturer Part Number
- GAG15, GAG15Z, GAG16, GAG16Z
- Product Type
- Wheel Guard
- Features
- Installs Quickly and Easily, Quick Guard Rotation
- Compatible Product Type
- GAG15, GAG15Z, GAG16, GAG16Z
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- For Maximum Wheel Diameter
- 5 in
- Fits Chest Size
- Installs Quickly and Easily, Quick Guard Rotation
Description
Grinder Guard, For Maximum Wheel Diameter 5 in, Application Wheel Guard, Protection From Debris, Features Installs Quickly and Easily, Quick Guard Rotation, Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.