Shop MAKITA

AngleGrinderKit, 9in;7inDia, 6,600RPM

  • Mfr # GAG10M1

  • Zoro # G001866497


product price:  $584.00
/ea
Free Shipping & Returns

Key Features

Includes
9 in Cut-Off Wheel Guard (Mfr No. 122913-6), 9 in Toolless Wheel Guard (Mfr No. 141A57-9), 9 in x 1/4 in x 7/8 in INOX Grinding Wheel, 36 Grit (Mfr No. A-96051), Lock Nut Wrench (Mfr No. 782412-6), Side Handle (Mfr No. 143486-6), Tool Bag
Voltage
40V DC
Switch Type
Trigger
Tool Weight
10.8 lb
Battery Capacity
4.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GAG10M1
Zoro #
G001866497
UPC #
088381733908
Country of Origin
China

Dimensions

Spindle Thread Size
5/8"-11
Overall Length
21 in
Wheel Diameter
7 in, 9 in

Details

Item
Angle Grinder Kit
Includes
9 in Cut-Off Wheel Guard (Mfr No. 122913-6), 9 in Toolless Wheel Guard (Mfr No. 141A57-9), 9 in x 1/4 in x 7/8 in INOX Grinding Wheel, 36 Grit (Mfr No. A-96051), Lock Nut Wrench (Mfr No. 782412-6), Side Handle (Mfr No. 143486-6), Tool Bag
Voltage
40V DC
Switch Type
Trigger
Tool Weight
10.8 lb
Battery Capacity
4.0 Ah
Brushless Motor
Yes
Duty
Heavy Duty
Guard Adjustment
Toolless Adjustable
Battery Series
XGT(R)
Anti-Kickback Clutch Type
Electronic
For Wheel Type
Type 1, Type 27
Max. Speed
6,600 RPM
Number of Batteries Included
1
Battery Model No.
373WA8
Switch Function
Trigger, without Lock-On
Lock-On Switch
No
Lock-Off Switch
Yes
Grip Style
Rat Tail
Material Application
Steel
Head Type
Standard Head
Charger Model
373WA9 (Mfr No. DC40RA)
Charger Included
Yes
Anti-Vibration Technology
No
Brake Type
Electronic
Cordless Tool Kit Contents
(1) Bare Tool; (1) Battery; (1) Charger
Safety Features
Adjustable Guard, Anti-Kickback Clutch, Anti-Restart Technology, Electric Brake, Lock-Off Switch, Soft Start
Tether Style
Not Tether Capable
Power Source
Cordless
Anti-Restart Technology
Yes
Switch Location
Bottom
Tool Series
XGT(R)
Number of Chargers Included
1
For Workpiece Material
Steel
Handle Style
Rat Tail
Charger Manufacturer Part Number
DC40RA
Maximum Speed
6,600 RPM
Power Source - TS Only
Cordless

Description

Angle Grinder Kit, Head Type Standard Head, Grip Style Rat Tail, Voltage 40V DC, Wheel Diameter 7 in, 9 in, For Wheel Type Type 1, Type 27, Brushless Motor Yes, Battery Capacity 4.0 Ah, Cordless Tool Kit Contents (1) Bare Tool; (1) Battery; (1) Charger, Safety Features Adjustable Guard, Anti-Kickback Clutch, Anti-Restart Technology, Electric Brake, Lock-Off Switch, Soft Start, Switch Type Trigger, Lock-Off Switch Yes, Lock-On Switch No, Brake Type Electronic, Switch Location Bottom

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.