Shop UNILITE
Create Account
SLR-5500 Jobsite Work Light, 5500 Lumen LED USB-C Rechargeable 7500mAh Battery with Power Bank Adjus
- Mfr # SLR5500
- Zoro # G721890062
product price:Â
$
299.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SLR5500
- Zoro #
- G721890062
- UPC #
- -
- Country of Origin
- China
Description
The SLR-5500 is an ultra-bright 5500 lumen LED Jobsite work light with powerbank & a rechargeable battery. The SLR-5500 can charge other products via USB. The main light can be easily rotated, and it has a super strong magnetic base to aid placement. The light is made from toughened Polycarbonate with an anti-glare lens. Features: 5500 Lumen 50W SMD LEDs, 6500k Powerful 7.4V 7500mAh Li-ion battery Removable battery with powerful 2A USB power bank With battery level and charging indicators Tough aluminium & polycarbonate construction Glow-in-the-Dark strip around reflector for extra visibility Built-in aluminium heat sink Anti-slip rubber grip handle Adjustable head to change light angle Acrylic LED diffuser for even light dispersion Super strong magnetic base IP54 dust & water resistant 12V 2A mains multi-country charger/power lead inc.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.