Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Adapter, 1 Port, 40V

  • Mfr # 191N62-4

  • Zoro # G916210583


product price: $215.32
/ea
Free Shipping & Returns

Key Features

Number of Pieces
1
For Use With
Makita 40V XGT(R) Batteries
Application
Portable Backpack Power Supplies
Number of Ports
1
Voltage
40V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191N62-4
Zoro #
G916210583
UPC #
088381580342
Country of Origin
China

Details

Number of Pieces
1
For Use With
Makita 40V XGT(R) Batteries
Item
Battery Adapter
Application
Portable Backpack Power Supplies
Number of Ports
1
Voltage
40V DC

Description

Battery Adapter, For Use With Makita 40V XGT(R) Batteries, Application Portable Backpack Power Supplies, Number of Pieces 1, Number of Ports 1, Voltage 40V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.