Zoro Homepage

Battery-Powered Pole Saw, 40 V, 5.0 Ah

  • Mfr # GAU01T

  • Zoro # G815852457


product price: $1,019.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Features
Branch Hook for Pulling Trimmed Branches from Trees, Captured Bar Nut is Retained in Sprocket Cover, Lateral Chain Tensioning with Single Stud
Tool Series
XGT
Battery Capacity
5.0 Ah
Battery Model Number
BL4050F
Battery Platform
XGT(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GAU01T
Zoro #
G815852457
UPC #
197050006165
Country of Origin
China

Dimensions

Tool Length
8 1/8 ft
Maximum Length
8 1/8 ft
Minimum Length
8 ft
Blade Thickness
Not Rated
Blade Length
10 in

Description

Battery-Powered Pole Saw, Power Source Cordless, Blade Length 10 in, Maximum Cutting Capacity 10 in, Maximum Length 8 1/8 ft, Minimum Length 8 ft, Battery Platform XGT(R), Battery Capacity 5.0 Ah, Number of Batteries Included 2, Number of Chargers Included 1, Motor Type Brushless, Sound Level Not Rated, Product Type Pole Saw, Battery Model Number BL4050F, Voltage 40 V, Tool Length 8 1/8 ft, Tool Series XGT, Tool Weight 14.6 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.