Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery-Powered Pole Saw, 40 V, 5.0 Ah

  • Mfr # GAU02T

  • Zoro # G115852317


product price: $1,189.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Product Type
Telescoping Pole Saw
Maximum Length
13 ft
Green Environmental Attribute
Product is Rechargeable
Number of Chargers Included
1
Charger Model Number
DC40RA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GAU02T
Zoro #
G115852317
UPC #
197050006172
Country of Origin
China

Dimensions

Maximum Length
13 ft
Tool Length
9 1/8 ft
Minimum Length
9 ft
Blade Length
10 in
Blade Thickness
Not Rated

Details

Item
Battery-Powered Pole Saw
Product Type
Telescoping Pole Saw
Green Environmental Attribute
Product is Rechargeable
Number of Chargers Included
1
Charger Model Number
DC40RA
Charge Time
50 min
Power Source
Cordless
Telescoping Handle
Yes
Motor Type
Brushless
Battery Platform
XGT(R)
Features
Branch Hook for Pulling Trimmed Branches from Trees, Captured Bar Nut is Retained in Sprocket Cover, Lateral Chain Tensioning with Single Stud
Number of Batteries Included
2
Tool Weight
18.3 lb
Tool Series
XGT
Battery Model Number
BL4050F
Voltage
40 V
Includes
(2) 40V Max XGT(R) Lithium-Ion 5.0 Ah Batteries, 10 in Guide Bar, 10 in Saw Chain File with File Guide and Harness
Battery Capacity
5.0 Ah
Sound Level
Not Rated
Power Head Attachment Compatible
No
Maximum Cutting Capacity
10 in

Description

Battery-Powered Pole Saw, Power Source Cordless, Blade Length 10 in, Maximum Cutting Capacity 10 in, Maximum Length 13 ft, Minimum Length 9 ft, Battery Platform XGT(R), Battery Capacity 5.0 Ah, Number of Batteries Included 2, Number of Chargers Included 1, Motor Type Brushless, Sound Level Not Rated, Product Type Telescoping Pole Saw, Battery Model Number BL4050F, Voltage 40 V, Tool Length 9 1/8 ft, Tool Series XGT, Tool Weight 18.3 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.