Zoro Homepage

Battery Powered Portable Air Compressor

  • Mfr # AC001GZ

  • Zoro # G616210616


product price: $499.00
/ea
Free Shipping & Returns

Key Features

Duty Cycle
Continuous
Outlet Type
NPT
Free Air Flow Rate
1.2 cfm
Maximum Operating Pressure
135 psi
Free Air Flow Rate @ Maximum Pressure
1.2 cfm @ 90 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC001GZ
Zoro #
G616210616
UPC #
088381772853
Country of Origin
China

Dimensions

Overall Width
16.5 in
Outlet Size
1/4 in
Overall Height
15.05 in
Overall Length
12.8 in
Air Tank Size
2 gal

Details

Duty Cycle
Continuous
Outlet Type
NPT
Free Air Flow Rate
1.2 cfm
Maximum Operating Pressure
135 psi
Free Air Flow Rate @ Maximum Pressure
1.2 cfm @ 90 psi
Maximum Speed
6,000 RPM
Input Voltage
40V
Motor Type
Brushless
Series
Quiet
Lubrication Type
Oil-Less
Pump Type
Oil Free
Air Tank Style
Hot Dog
Electrical Connection
Battery Terminal
Weight
20.7 lb
Valve Type
Check, Safety
Sound Level
68 dB
Item
Battery Powered Portable Air Compressor

Description

Battery Powered Portable Air Compressor, Lubrication Type Oil-Less, Air Tank Style Hot Dog, Output Power Not Applicable, Free Air Flow Rate 1.2 cfm, Maximum Operating Pressure 135 psi, Air Tank Size 2 gal, Input Voltage 40V DC, Current Rating Not Applicable, Sound Level 68 dB, Weight 20.7 lb, Free Air Flow Rate @ Maximum Pressure 1.2 cfm @ 90 psi, Pump Type Oil Free, Motor Type Brushless

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.