Zoro Homepage

Brushless 4-1/2in / 6in Paddle S Angle G

  • Mfr # GAG14Z

  • Zoro # G216210627


product price: $339.00
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GAG14Z
Zoro #
G216210627
UPC #
088381782388
Country of Origin
China

Details

Item
Brushless 4-1/2in / 6in Paddle S Angle G

Description

Brushless 4-1/2in / 6in Paddle S Angle G, Voltage 40V DC, Wheel Diameter 6 in, Brushless Motor Yes, Cordless Tool Kit Contents 36 Grit INOX Grinding Wheel; Clip-On Cut-Off Wheel Guard Cover; Lock Nut Wrench; Side Handle; Tool Bag; Tool-Less Wheel Guard, Safety Features Anti-Restart Technology, Brake, Switch Type Paddle, Lock-Off Switch Yes, Lock-On Switch No, Brake Type Electronic, Max. Speed 9,000 RPM, Number of Speed Settings Not Applicable, Spindle Thread Size 5/8 In.-11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.