Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brushless 6 in Pruning Saw, 18V

  • Mfr # XCU14Z

  • Zoro # G814547835


product price: $229.00
/ea
Free Shipping & Returns

Key Features

Blade Length
6 in
Handle Material
Soft grip
Voltage
18 V
Tool Weight
3.7 lbs. with battery
Battery Platform
18V LXT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XCU14Z
Zoro #
G814547835
UPC #
197050000828
Country of Origin
China

Dimensions

Blade Length
6 in

Details

Handle Material
Soft grip
Item
Pruning Saw
Voltage
18 V
Tool Weight
3.7 lbs. with battery
Battery Platform
18V LXT

Description

Brushless 6 in Pruning Saw,18V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.