Brushless Cordless Power Cutter Kit, 9"
Mfr # XEC01PT1
Zoro # G200443482
product price: $1,099.00
/ea
Free Shipping & Returns
Key Features
Blade Dia.
9 in
Power Source
Cordless
Max. Cutting Depth
3 1/2 in
Tool Weight
13.7 lb
Cutting Type
Wet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XEC01PT1
Zoro #
G200443482
UPC #
088381731461
Country of Origin
Multiple
Dimensions
Blade Dia.
9 in
Max. Cutting Depth
3 1/2 in
Arbor Size
7/8 in
Overall Length
21.75 in
Details
Item
Handheld Concrete Saw
Power Source
Cordless
Tool Weight
13.7 lb
Cutting Type
Wet
Includes
(1) 9 in Diamond Blade, (1) 9 in x 0.079 in x 7/8 in INOX Thin Cut-Off Wheel, 36 Grit (E-03012), (1) Hex Wrench 4 (783202-0), (1) Universal Wrench, 13mm x 16mm (782023-7), (1) Water Hose Coupling (123120-4)
Battery Model No.
Mfr. No. BL1850B
Battery Series
18V LXT(R)
Number of Batteries Included
4
Battery Capacity
5 Ah
Charger Model
Mfr. No. DC18RD
Max. Blade Speed
6,600 RPM
Arbor Shape
Round
Charger Included
Yes
Voltage
18V DC
Brushless Motor
Yes
Water Connection
Water Hose Quick Connect
Features
Active Feedback-Sensing Technology, Brushless Motor, Dust Management, Integrated Water Delivery System, Lower Weight, Overload Protection, Reduced Maintenance, Zero Emissions
Cordless Tool Kit Contents
(1) Bare Tool, (4) Batteries, (1) Charger
Tool Style
Handheld
Description
Handheld Concrete Saw, Cordless, Primary Saw Application General Purpose, Tool Style Handheld, Blade Dia. 9 in, Max. Blade Speed 6,600 RPM, Arbor Size 7/8 in, Arbor Shape Round, Cutting Type Wet, Max. Cutting Depth 3 1/2 in, Water Connection Water Hose Quick Connect, Overall Length 21.8 in, Tool Weight 13.7 lb, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (4) Batteries, (1) Charger, Voltage 18V DC, Battery Series 18V LXT(R), Number of Batteries Included 4, Battery Capacity 5 Ah
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.