Zoro Homepage

Cartridge Filter, Paper

  • Mfr # 191E39-5

  • Zoro # G601821704


product price: $45.79
/ea

Key Features

Filtration Type
HEPA
Filter Product Grouping
Cartridge Filter
Fits Vacuum Brand
Makita
Filter Efficiency
99.75% at 0.3 micron
For Vacuum Type
Upright Vacuum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191E39-5
Zoro #
G601821704
UPC #
088381565431
Country of Origin
China

Details

Filtration Type
HEPA
Filter Product Grouping
Cartridge Filter
Fits Vacuum Brand
Makita
Item
Cartridge Filter
Filter Efficiency
99.75% at 0.3 micron
For Vacuum Type
Upright Vacuum
Filter Reusability
Reusable
Filter Material
Paper, Plastic
Fits Vacuum Models
XCV19
Filter Pickup Type
Dry

Description

Cartridge Filter, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Makita(R), Fits Vacuum Models XCV19, Filter Pickup Type Dry, Filtration Type HEPA, Filter Efficiency 99.75 Percent at 0.3 microns, Filter Material Paper, Plastic, Filter Reusability Reusable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.