Cb203, Brush Set
Mfr # CB203
Zoro # G0103181
product price:Â $15.75
/eaKey Features
Fits Brand
Makita
Product Type
Carbon Brush Set
For Use With
Carbon Brush Set
Compatible Manufacturer Model Number
2414DB
Compatible Product Type
Carbon Brush Set
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CB203
Zoro #
G0103181
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
2 in
Overall Height
3/4 in
Overall Width
1 1/4 in
Overall Diameter
2 in
For Chuck Size
1/2 in
Details
Fits Brand
Makita
Item
Carbon Brush Set
Product Type
Carbon Brush Set
For Use With
Carbon Brush Set
Compatible Manufacturer Model Number
2414DB
Compatible Product Type
Carbon Brush Set
Description
Carbon Brush Set, Overall Length 2 in, For Use With Carbon Brush Set
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.