Shop MAKITA
See all product information
Create Account
Chain Saw Chain
Mfr # T-08567
Zoro # G723396807
product price:Â $57.15
/eaKey Features
Compatible Bar Length
20 in
Bar Length Included
20 in
Product Type
Chainsaw Chain
Sharpening Stone Included
No Sharpening Stone Included
Pitch
0.325 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T-08567
- Zoro #
- G723396807
- UPC #
- 197050-378187
- Country of Origin
- Canada
Dimensions
- Compatible Bar Length
- 20 in
- Bar Length Included
- 20 in
- File Size
- 3/16 in
Details
- Product Type
- Chainsaw Chain
- Sharpening Stone Included
- No Sharpening Stone Included
- Pitch
- 0.325 in
- Item
- Chain Saw Chain
- Compatible Chainsaw Manufacturer
- GCU08
- Gauge
- 0.05 in
- Number of Links
- 82
Description
Chain Saw Chain, Product Type Chainsaw Chain, Compatible Bar Length 20 in, Pitch 0.325 in, Gauge 0.05 in, Number of Links 82, File Size 3/16 in, Bar Length Included 20 in, Sharpening Stone Included No Sharpening Stone Included, Compatible Chainsaw Manufacturer GCU08
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.