Zoro Homepage

Chainsaw Chain, 0.325" Pitch

  • Mfr # T-05907

  • Zoro # G822605121


product price: $28.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-05907
Zoro #
G822605121
UPC #
088381788397
Country of Origin
United States

Description

Chainsaw Chain, Product Type Chainsaw Chain, Compatible Bar Length 6 in, Pitch 0.325 in, Gauge 0.04 in, Number of Links 32, File Size 4 1/2 mm, Bar Length Included Not Applicable, Sharpening Stone Included No Sharpening Stone Included, Compatible Chainsaw Manufacturer Makita

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.