Zoro Homepage

Collet

  • Mfr # 763619-3

  • Zoro # G804836857


product price: $7.89
/ea

Key Features

Number of Pieces
1
Product Type
Collet
Compatible Manufacturer Model Number
RT0700C, RT0701C
Wrench Size
0.38 in
Overall Diameter
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
763619-3
Zoro #
G804836857
UPC #
-
Country of Origin
China

Dimensions

Wrench Size
0.38 in
Overall Diameter
3/8 in

Details

Item
Collet
Number of Pieces
1
Product Type
Collet
Compatible Manufacturer Model Number
RT0700C, RT0701C

Description

Collet, Product Type Collet, Compatible Manufacturer Model Number RT0700C, RT0701C, Number of Pieces 1, Wrench Size 0.38 in, Overall Diameter 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.