Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combo Kit, 40V, 4.0 Ah, 5Pc, (2) 4.0Ah

  • Mfr # GT500M

  • Zoro # G813990816


product price: $1,059.99
/ea
Free Shipping & Returns

Key Features

Voltage
40 V DC
Battery Capacity
(2) 4.0Ah
Number of Tools
5
Battery Series
XGT(R)
Light - Type
Flashlight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT500M
Zoro #
G813990816
UPC #
197050006400
Country of Origin
China

Dimensions

Circular Saw - Blade Diameter
7 1/4 in
Hammer Drill - Chuck Size
1/2 in

Details

Voltage
40 V DC
Battery Capacity
(2) 4.0Ah
Number of Tools
5
Item
Combo Kit,40V,4.0 Ah,5Pc
Battery Series
XGT(R)
Light - Type
Flashlight
Battery Manufacturing Model Number
BL4040
Hammer Drill - Manufacturing Model Number
GPH01Z
Number of Chargers Included
1
Other Tool and Accessory Manufacturing Model Number
831269-3
Power Source
Cordless
Number of Batteries Included
2
Light - Manufacturing Model Number
ML001G
Circular Saw - Manufacturing Model Number
GSR01Z
Battery Chemistry
Li-Ion
Includes Case
Case Included
Impact Driver - Manufacturing Model Number
GDT01Z
Tool Series
XGT(R)
Battery Platform
XGT(R)
Includes Battery
Battery Included
Charger Manufacturing Model Number
DC40RA
Impact Driver - Maximum Torque
1,950 in-lb
All Product Types Included
Circular Saw, Flashlight, Hammer Drill/Driver, Impact Driver, Reciprocating Saw
Motor Type
Brushless

Description

Combo Kit,40V,4.0 Ah,5Pc, Voltage 40 V DC, Power Source Cordless, Number of Tools 5, Battery Capacity (2) 4.0Ah, Number of Batteries Included 2, Battery Series XGT(R)

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.