Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Impact Driver Kit (1.5Ah)

  • Mfr # XDT11SY

  • Zoro # G616266989


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Battery Capacity
(1) 1.5Ah
Handle Type
Pistol Grip
Tool Weight
2.8 lb
Voltage
18 V DC
Includes
(2) Batteries, Charger, Tool Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XDT11SY
Zoro #
G616266989
UPC #
088381892506
Country of Origin
China

Dimensions

Chuck Size
1/4 in
Drive Size
1/4 in
For Screw Diameter - Maximum
5/16 in
Overall Length
5 3/8 in
Screw Diameter - Minimum
3/16 in

Details

Item
Compact Impact Driver Kit (1.5Ah)
Battery Capacity
(1) 1.5Ah
Handle Type
Pistol Grip
Tool Weight
2.8 lb
Voltage
18 V DC
Includes
(2) Batteries, Charger, Tool Bag
Impact Rated
Impact Rated
Features
All Metal Gear Housing for Increased Job Site Durability, Compact and Ergonomic Design at Only 5 3/8 in Long, Ergonomically Designed Handle with Rubberized Soft Grip Provides Increased Comfort, Makita's Proprietary Hammer and Anvil Impact Mechanism is Manufactured using the Best Raw Materials with the Highest Quality Steel and Unique Heat Hardening Process for Maximum Fastening and Driving Power
Handle Material
Rubber
Battery Platform
LXT(R)
Speed Control
Variable
Built-In Light Type
Individual Light(s)
Battery Series
LXT(R)
Drive Shape
Hex
Reversible
Reversible
Includes Battery
Battery Included
Battery Chemistry
Li-Ion
Product Type
Cordless Impact Driver Kit
Power Source
Cordless
Number of Chargers Included
1
Tool Series
LXT(R)
Number of Speed Settings
1
Throttle Type
Trigger
Charger Manufacturing Model Number
DC18SD
Torque - Maximum
1,460 in-lb
Battery Type
Pouch
No Load Speed
2,900 RPM
Motor Type
Brushless
Number of Batteries Included
1
Battery Manufacturing Model Number
BL1815N
Safety Features
Electric Brake
Torque - Minimum
0 ft-lb
Impacts per Minute
3,500 ipm

Description

Impact Driver Kit, Chuck Size 1/4 in, Voltage 18 V DC, Handle Type Pistol Grip, Battery Capacity (1) 1.5Ah, Features All Metal Gear Housing for Increased Job Site Durability, Compact and Ergonomic Design at Only 5 3/8 in Long, Ergonomically Designed Handle with Rubberized Soft Grip, Tool Weight 2.8 lb, Includes Tool Bag

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.