Shop MAKITA

Cordless Screwdrivers & Guns, 18 V DC

  • Mfr # XRF04Z
  • Zoro # G923396850

product price: 
$
399.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Motor Type
Brushless
Screw Diameter - Minimum
1 in
Power Source
Cordless
No Load Speed
4,500 RPM
Includes Battery
Tool Only
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XRF04Z
Zoro #
G923396850
UPC #
197050003973
Country of Origin
Japan

Dimensions

Screw Diameter - Minimum
1 in
For Screw Diameter - Maximum
2 3/16 in
Overall Length
15 5/8 in
Drive Size
1/4 in
Chuck Size
1/4 in
Wire Rope Length
15 5/8 in
Length
15 5/8 in
Fits Chest Size
Durable Compact Screw Guide Prevents Screw Strip Tangling, Electronically Controlled Brushless Motor, Push Drive(TM) Technology, Reversible Belt Clip Attaches to Either Side of the Tool

Details

Motor Type
Brushless
Power Source
Cordless
No Load Speed
4,500 RPM
Includes Battery
Tool Only
Battery Series
LXT(R)
Speed - Maximum
4,500 RPM
Product Type
Screwdriver
Number of Chargers Included
0
Number of Batteries Included
0
Includes Autofeed
Autofeed Included
Features
Durable Compact Screw Guide Prevents Screw Strip Tangling, Electronically Controlled Brushless Motor, Push Drive(TM) Technology, Reversible Belt Clip Attaches to Either Side of the Tool
Tool Series
LXT(R)
Tool Weight
4.9 lb
Drive Shape
Hex
Bearing Design
Ball
Handle Material
Rubber
Item
Cordless Screwdrivers & Guns
Speed Control
Variable
Battery Platform
LXT(R)
Battery Chemistry
Li-Ion
Includes Trigger Lock
Trigger Lock Included
Voltage
18 V DC
Includes
(5) 6 1/8 in #2 Phillips Power Bits, Belt Clip
Number of Speed Settings
1
Safety Features
Not Rated
Handle Type
Pistol Grip
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Cordless Screwdrivers & Guns, Chuck Size 1/4 in, Voltage 18 V DC, Handle Type Pistol Grip, Battery Capacity Not Applicable, Features Durable Compact Screw Guide Prevents Screw Strip Tangling, Electronically Controlled Brushless Motor, Push Drive(TM) Technology, Reversible Belt Clip Attaches to Either Side of the Tool, Tool Weight 4.9 lb, Includes (5) 6 1/8 in #2 Phillips Power Bits, Belt Clip

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.