Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connectx Brushless String Trimmer, 40V

  • Mfr # CRU03Z-3

  • Zoro # G208655795


product price: $1,539.99
/ea
Free Shipping & Returns

Key Features

Includes
(3) Bump & Feed Trimmer Heads
Cordless Tool Kit Contents
(3) Bare Tools
Series
ConnectX(TM)
Charger Included
No
Number of Tools
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CRU03Z-3
Zoro #
G208655795
UPC #
-
Country of Origin
China

Details

Item
CONNECTX BRUSHLESS STRING TRIMMER
Includes
(3) Bump & Feed Trimmer Heads
Cordless Tool Kit Contents
(3) Bare Tools
Series
ConnectX(TM)
Charger Included
No
Number of Tools
3
Power Source
Cordless
Battery Included
No
Wireless Tool Tracking
No
Cordless Tools Included
(3) String Trimmers
Voltage
40 V DC
Tool Series
ConnectX(TM)
All Product Types Included
String Trimmer

Description

CONNECTX BRUSHLESS STRING TRIMMER, Cordless Tools Included (3) String Trimmers, Voltage 40 V DC, Power Source Cordless, Number of Tools 3, Battery Capacity Not Applicable, Includes (3) Bump & Feed Trimmer Heads, Tool Brand Makita, Series ConnectX(TM), Battery Included No, Number of Batteries Included Not Applicable, Charger Included No, Cordless Tool Kit Contents (3) Bare Tools, Included Drills Not Applicable, Included Fastening Tools Not Applicable, Included Saws & Grinders Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.