Shop MAKITA
See all product information
Create Account
Corded Belt Sander
- Mfr # 9924DB
- Zoro # G024487075
product price:Â
$
399.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Dust Collection Port Size
Not Rated
Power Source
Corded
Belt Speed
1,300 fpm
Dust Collection Type Included
Dust Bag
Belt Length
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9924DB
- Zoro #
- G024487075
- UPC #
- 088381001144
- Country of Origin
- Japan
Dimensions
- Dust Collection Port Size
- Not Rated
- Belt Length
- 24 in
- Belt Width
- 3 in
Details
- Item
- Corded Belt Sander
- Power Source
- Corded
- Belt Speed
- 1,300 fpm
- Dust Collection Type Included
- Dust Bag
- Includes
- 122296-4 Dust Bag, 742312-8C-1 3 x 24 in 80 Grit Abrasive Belt
- Number of Abrasives Included
- 1
- Wrap Angle
- Not Rated
- Number of Speeds
- 1
Description
Corded Belt Sander, Product Type Corded Belt Sander, Belt Width 3 in, Belt Length 24 in, Speed Settings Fixed, Belt Speed 1,300 fpm, Power Source Corded, Voltage 120 V, Current 7.8 A, Dust Collection Type Included Dust Bag, Dust Collection Port Size Not Rated, Number of Speeds 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.