Cordless Heat Gun

  • Mfr # GGH01Z
  • Zoro # G023786001
product price: 
$
249.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Minimum Air Flow
4.2 cfm
Temperature Lock
Yes
Nozzles Included
Included
Heat Control Switch
Switch
Voltage
40V DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GGH01Z
Zoro #
G023786001
UPC #
197050011961
Country of Origin
China
Minimum Air Flow
4.2 cfm
Temperature Lock
Yes
Nozzles Included
Included
Heat Control Switch
Switch
Voltage
40V DC
Battery Series
XGT(R)
Includes Battery
Tool Only
Battery Chemistry
Li-Ion
Application
Bending PVC Conduit and Plastic Materials, Caulk and Sealants, Heat Shrink Tubing, Loosening Adhesives, Removing Paint and Varnish, Thawing Frozen Metal Pipes, Vehicle Wraps and Vinyl Graphics, Window Tint Installation
Battery Capacity
4.0Ah
Nozzle Type
Reduction, Reflector, Welding
Temperature Settings
Adjustable
Features
Overdischarge Protection, Overheat Protection, Overload Protection
Switch Type
Trigger
Safety Features
Trigger Lock
Tool Series
40V MAX; XGT(R)
Minimum Temperature
120 Degrees F
Tool Weight
3.3 lb
Power Source
Cordless
Number of Chargers Included
0
Number of Batteries Included
0
Includes
Glass Protection Nozzle, Reduction Nozzle, Reflector Nozzle, Wide-Slot Nozzle
Maximum Air Flow
7.1 cfm
Battery Brand
Makita
Battery Platform
XGT(R)
Item
Cordless Heat Gun
LCD Display
Yes
Number of Pieces
5
Power Source - TS Only
Cordless
Power Source - old
Cordless
Maximum Temperature
1,110 Degrees F

Dimensions

Overall Width
3 3/8 in
Overall Height
10 3/4 in
Overall Length
7 1/2 in
Wire Rope Length
7 1/2 in
Length
7 1/2 in
Fits Chest Size
Overdischarge Protection, Overheat Protection, Overload Protection

Description

Cordless Heat Gun, Minimum Temperature 120 Degrees F, Temperature Settings Adjustable, LCD Display Yes, Brushless Motor Yes, Battery Capacity 4.0Ah, Battery Series XGT(R), Number of Batteries Included 0

Ratings & reviews