Shop MAKITA
See all product information
Create Account
Corded Plunge Saw
- Mfr # SP6000J
- Zoro # G124485773
product price:Â
$
519.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Features
Blade Speed - Maximum
5,200 RPM
Blade Diameter
6 1/2 in
Track Direction
Dual Sided
Application
General Purpose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SP6000J
- Zoro #
- G124485773
- UPC #
- 088381639002
- Country of Origin
- China
Dimensions
- Blade Diameter
- 6 1/2 in
- Cord Length
- 8 ft
- Cutting Depth at 0 Degrees - Maximum
- 2 3/16 in
- Arbor Size
- 20 mm
- Overall Length
- 13 3/8 in
- Cutting Depth at 45 Degrees - Maximum
- 1 9/16 in
- Fits Chest Size
- Length
- 13 3/8 in
Details
- Item
- Corded Plunge Saw
- Features
- Blade Speed - Maximum
- 5,200 RPM
- Track Direction
- Dual Sided
- Application
- General Purpose
- Blade Side
- Right
- Current
- 12 A
- Includes
- 197213-3 X-Large MAKPAC Interlocking Case, 783203-8 Hex Wrench, B-07353 6 1/2 in 48T C.T. Plunge Saw Blade
- Bevel Angle - Minimum
- -1 Degrees
- Plug Type
- Two-Prong
- Frequency
- 50/60 Hz
- Includes Track
- Track Not Included
- Voltage
- 120 V
- Bevel Angle - Maximum
- 48 Degrees
- Power Source
- Corded
Description
Corded Plunge Saw, Power Source Corded, Current 12 A, Arbor Size 20 mm, Blade Side Right, Track Length Not Applicable, Voltage 120 V, Frequency 50/60 Hz, Plug Type Two-Prong, Cord Length 8 ft, Includes 197213-3 X-Large MAKPAC Interlocking Case, 783203-8 Hex Wrench, B-07353 6 1/2 in 48T C.T. Plunge Saw Blade
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.