HandheldConcreteSaw, XGT(R), 9"BladeDia
- Mfr # GEC03Z
- Zoro # G316210619
product price:Â
$
649.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
21 3/4 in
Blade Diameter
9 in
Safety Features
Electric Brake
Blade Speed - Maximum
6,660 RPM
Cutting Depth - Maximum
3 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GEC03Z
- Zoro #
- G316210619
- UPC #
- 197050005670
- Country of Origin
- China
Dimensions
- Overall Length
- 21 3/4 in
- Blade Diameter
- 9 in
- Cutting Depth - Maximum
- 3 1/2 in
- Wire Rope Length
- 21 3/4 in
- Length
- 21 3/4 in
Details
- Item
- Handheld Concrete Saw
- Safety Features
- Electric Brake
- Blade Speed - Maximum
- 6,660 RPM
- For Workpiece Material
- Masonry, Metal
- Battery Series
- 40V MAX XGT(R)
Description
Handheld Concrete Saw, Cordless, Primary Saw Application Masonry, Metal, Blade Dia. 9 in, Max. Blade Speed 6,660 RPM, Arbor Size 7/8 in, Arbor Shape Round, Cutting Type Wet/Dry, Max. Cutting Depth 3 1/2 in, Overall Length 21 3/4 in, Tool Weight 15.8 lb, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Voltage 40V DC, Battery Series 40V MAX XGT(R), Number of Batteries Included 0, Battery Capacity Not Applicable, Battery Model No. Not Applicable, Charger Included No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.