Corded Rotary Hammer
- Mfr # HR3011FCK
- Zoro # G124486503
product price:Â
$
484.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Current
9 A
Vibration Control
Yes
Wire Rope Length
14 in
Modes of Operation
Hammer & Rotate, Hammer Only, Rotate Only
Includes
126882-3 Side Handle Assembly, 331886-4 Depth Gauge, Tool Case
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HR3011FCK
- Zoro #
- G124486503
- UPC #
- 088381896740
- Country of Origin
- China
- Item
- CordedRotaryHammer,D-Handle,9A,120V AC
- Current
- 9 A
- Vibration Control
- Yes
- Modes of Operation
- Hammer & Rotate, Hammer Only, Rotate Only
- Includes
- 126882-3 Side Handle Assembly, 331886-4 Depth Gauge, Tool Case
- Vibration Level
- 9.5 m/sq sec
- Impact Energy
- 2.9 J
- Core Bit Capacity in Concrete - Maximum
- 3 1/8 in
- Blows per Minute - Maximum
- 4,500 bpm
- Anti-Kickback Clutch
- No
- Chuck Style
- SDS-Plus
- Handle Type
- D-Handle
- Solid Bit Optimal Drilling Capacity in Concrete - Maximum
- 1 3/16 in
- Voltage
- 120V AC
Dimensions
- Wire Rope Length
- 14 in
- Cord Length
- 8.2 ft
- Overall Length
- 14 in
- Length
- 14 in
Description
CordedRotaryHammer,D-Handle,9A,120V AC, Chuck Style SDS-Plus, Handle Type D-Handle, Modes of Operation Hammer & Rotate, Hammer Only, Rotate Only, Current 9 A, Voltage 120V AC, Impact Energy 2.9 J, Anti-Kickback Clutch No, Cord Length 8.2 ft, Includes 126882-3 Side Handle Assembly, 331886-4 Depth Gauge, Tool Case
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.