Rotary Hammer Drill Corded Drills 1" 4 Modes SDS-Plus Chipping Hammers
- Mfr # Z1C-DS-24FQ
- Zoro # G823372275
product price:Â
$
64.15
/ea
Key Features
Case Size
16.3 x 4.3 x 10.4 in (41.5 x 11 x 26.5 cm)
Color
Black & Orange
Width
4.93 in
Chuck Type
SDS Plus
Blows per Minute
5,200 BPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z1C-DS-24FQ
- Zoro #
- G823372275
- UPC #
- 840281545148
- Country of Origin
- China
- Color
- Black & Orange
- Chuck Type
- SDS Plus
- Blows per Minute
- 5,200 BPM
- Impact Energy
- 2.4J
- Voltage
- 110 V
- Item
- Rotary Hammer Drill
- No Load RPM
- 1,470 RPM
- Amps
- 8 A
- Watts
- 800 W
- Material
- Aluminum+Nylon+Glass Fiber
Dimensions
- Case Size
- 16.3 x 4.3 x 10.4 in (41.5 x 11 x 26.5 cm)
- Width
- 4.93 in
- Cord Length
- 78.7 in (2 m)
- Max. Drilling Dia.
- 1 in (26 mm)
- Height
- 11.03 in
- Tool Length
- 16.74 in
Description
VEVOR 1 Inch SDS-Plus Rotary Hammer Drill, 8 Amp Corded Drills, Heavy Duty Chipping Hammers with Safety Clutch, Electric Demolition Hammers, Taladro Rotomartillo, Power Tool For Concrete
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.