Cordless 3/8in Sq. Drive Impact Wrench Tool, 18V LXT Li-Ion, Sub-Cmpt Brushless

  • Mfr # XWT12ZB

  • Zoro # G208622216


product price:  $419.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XWT12ZB
Zoro #
G208622216
UPC #
88381855204
Country of Origin
United States

Description

Makita created a new class in cordless with 18v lxt sub-compact tools. Makita sub-compact gives users 12v handling with 18v run time and compatibility with the world's largest 18v lithium-ion cordless tool system. The 18v lxt sub-compact brushless 3/8 square drive impact wrench is ideal for working in tight spaces and for overhead applications. The xwt12zb has an efficient makita bl brushless motor engineered for up to 50% longer run time, increased power and speed, and longer tool life. It has variable two-speed with 0-1,300/0-2,400 rpm and 0-2,000/0-3,600 ipm and up to 130 ft.lbs.of max torque. The compact size and lower weight mean reduced fatigue for operators, especially for overhead applications. For added convenience, the reverse rotation auto-stop mode stops rotation and impact when the fastener is loosened adequately. Users also get a variable speed trigger, built-in l.e.d. Lights, and a convenient 3/8 square drive for quick socket changes. It features makita extreme protection technology xpt. Xpt is a protective seal inside the tool, and is engineered for improved operation in harsh conditions by channeling water and dust from key internal components.it's part of makita's expanding 18v lxt system, the world's largest cordless tool system powered by 18v lithium-ion batteries. Makita 18v lxt batteries have the fastest charge times in their categories, so they spend more time working and less time sitting on the charger. For improved tool performance and extended battery life, makita created star protection computer controls. Star protection is communication technology that allows the star protection-equipped tool and battery to exchange data in real time and monitor conditions during use to protect against overloading, over-discharging and overheating. For increased versatility, the tool can also be powered by makita 18v lxt and compact lithium-ion batteries w

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.