Shop MILWAUKEE TOOL

M18 FUEL 3/4" HTIW w/OK + MM Socket Set

  • Mfr # 2864-22R, 49-66-7020
  • Zoro # G622961779

product price: 
$
1,150.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Fastening Torque
1,000 ft-lb
Handle Type
Pistol Grip
Battery Chemistry
Li-Ion
Battery Platform
M18(TM)
No Load Speed
1,800 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2864-22R, 49-66-7020
Zoro #
G622961779
UPC #
045242778980
Country of Origin
Multiple

Dimensions

Overall Length
8 9/16 in
Drive Size
3/4 in
Head Width
3 1/8 in
Length
8 9/16 in

Details

Item
Impact Wrench Kit
Fastening Torque
1,000 ft-lb
Handle Type
Pistol Grip
Battery Chemistry
Li-Ion
Battery Platform
M18(TM)
No Load Speed
1,800 RPM
7 Combo Product Type
Socket Set
Tool Series
M18 FUEL(TM)
Number of Batteries Included
2
Battery Series
M18(TM) REDLITHIUM(TM)
Breakaway Torque
1,500 ft-lb
Power Source
Cordless
Drive Shape
Square
Motor Type
Brushless
Torque - Maximum
1,500 ft-lb
Drive Type
Standard
Voltage
18 V DC
Battery Capacity
(2) 5.0 Ah
Number of Chargers Included
1
Retainer Type
Friction Ring, Through Hole
Wireless Tracking System
ONE-KEY(TM)
Anvil Style
Standard

Description

Impact Wrench Kit, Drive Size 3/4 in, Voltage 18 V DC, Handle Type Pistol Grip, Battery Capacity (2) 5.0 Ah

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.