Shop MAKITA

Cordless Angle Impact Wrench

  • Mfr # XLT05Z

  • Zoro # G323785681


product price: 
$
279.00
/ea
Free Shipping & Returns

Key Features

Battery Chemistry
Li-Ion
Safety Features
Auto-Stop Mode
Number of Batteries Included
0
Breakaway Torque
390 ft-lb
Tool Series
LXT(R)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XLT05Z
Zoro #
G323785681
UPC #
197050012616
Country of Origin
China

Dimensions

Overall Length
15 5/8 in
Head Width
3 3/8 in
Drive Size
1/2 in
Wire Rope Length
15 5/8 in

Details

Battery Chemistry
Li-Ion
Safety Features
Auto-Stop Mode
Number of Batteries Included
0
Breakaway Torque
390 ft-lb
Tool Series
LXT(R)
Battery Platform
LXT(R)
No Load Speed
3,200 RPM
Torque - Maximum
250 ft-lb
Item
Cordless Angle Impact Wrench
Number of Chargers Included
0
Handle Type
Right Angle
Drive Type
Standard
Product Badging
Star Protection Computer Controls(TM)
Battery Capacity
Battery Not Included
Power Source
Cordless
Motor Type
Brushless
Voltage
18 V DC
Drive Shape
Square
Retainer Type
Pin Detent
Battery Series
LXT(R)
Anvil Style
Standard
Fastening Torque
250 ft-lb
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Cordless Angle Impact Wrench, Drive Size 1/2 in, Voltage 18 V DC, Handle Type Right Angle, Battery Capacity Battery Not Included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.