Cordless Battery-Powered Hedge Trimmer Kit, Double-Sided 20 in L Blade, 18V Electric, 18 V
Mfr # XNU01T
Zoro # G201059392
product price:Â $654.99
/ea
Free Shipping & Returns
Key Features
Blade Type
Double-Sided
Engine
18V Electric
Battery Voltage
18 V
Battery Amperage
5.0 Ah
Power Source
Cordless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XNU01T
Zoro #
G201059392
UPC #
088381897464
Country of Origin
China
Dimensions
Blade Length
20 in
Cutting Width
3/8 in
Tool Length
83 1/4 in
Description
Battery-Powered Hedge Trimmer Kit, Power Source Cordless, Cutting Width 3/8 in, Blade Length 20 in, Blade Type Double-Sided, Battery Platform LXT(R), Number of Batteries Included 2, Number of Chargers Included 2, Motor Type Brushless, Equivalent Gas Engine Displacement Not Rated, Sound Level 78 dBA, Tool Series LXT(R) Series, Bare Tool/Battery Included Battery Included, Voltage 18 V, Standards ANSI Z87.1, Tool Length 83 1/4 in, Battery Capacity 5.0 Ah, Battery Model Number BL1850B
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.