Cordless Battery-Powered Hedge Trimmer Kit, Double-Sided 30 in L Blade, Cordless, 18 V

  • Mfr # XHU08T

  • Zoro # G615188770


product price:  $589.00
/ea
Free Shipping & Returns

Key Features

Blade Type
Double-Sided
Bar Length
30 in
Engine
Cordless
Max. Cutting Dia.
3/8 in
Battery Voltage
18 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XHU08T
Zoro #
G615188770
UPC #
088381782050
Country of Origin
China

Dimensions

Bar Length
30 in
Max. Cutting Dia.
3/8 in
Blade Length
30 in
Cutting Width
3/8 in
Tool Length
49 3/4 in

Details

Blade Type
Double-Sided
Engine
Cordless
Battery Voltage
18 V
Battery Amperage
5.0 Ah
Item
Battery-Powered Hedge Trimmer Kit
Power Source
Cordless
Included Charger
Yes
Battery Capacity
5.0 Ah
Number of Chargers Included
1
Battery Platform
LXT(R)
Tool Weight
7.7 lb
Sound Level
88 dBA
Number of Speeds
3
Equivalent Gas Engine Displacement
Not Rated
Motor Type
Brushless
Charger Replacement
Mfr. No. DC18RC
Battery Model Number
BL1850B
Standards
ANSI Z87.1
Run Time
2 hr
Battery Type
Lithium-Ion
Product Type
Hedge Trimmer
Bare Tool/Battery Included
Battery Included
Charger Model Number
DC18RC
Voltage
18 V DC
Includes
Blade Cover, (2) 18V LXT Lithium-Ion 5.0Ah Battery (BL1850B)
Tool Series
LXT(R) Series
Engine Displacement
Not Gas Powered
Number of Batteries Included
2

Description

Battery-Powered Hedge Trimmer Kit, Power Source Cordless, Cutting Width 3/8 in, Blade Length 30 in, Blade Type Double-Sided, Battery Platform LXT(R), Number of Batteries Included 2, Number of Chargers Included 1, Motor Type Brushless, Equivalent Gas Engine Displacement Not Rated, Sound Level 88 dBA, Tool Series LXT(R) Series, Bare Tool/Battery Included Battery Included, Voltage 18 V, Standards ANSI Z87.1, Tool Length 49 3/4 in, Battery Capacity 5.0 Ah, Battery Model Number BL1850B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.