Makita
Cordless Blower, 155 cfm, 208 mph, 36V
Mfr # XBU01Z + BL1840B-2
Zoro # G2579969
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blowers and Vacuums Power Type Cordless Electric
- Vacuum Function No
- Blowers and Vacuums Air Speed Range 201 to 225 mph
- Blowers and Vacuums Air Flow Range 100 to 200 cfm
- Voltage 36 V
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYNE Sedona 28in Tall Planter - White (2832-W)
- ILC Replacement for Power Wheels Fln93 PW Dune Racer Extreme Front Fender SET FOR Dune Racer (dwr12) (FLN93 PW DUNE RACER EXTREME FRONT FENDER SET FOR)
- PURINA Purina 13054 Proplan Savor Chicken & Rice Shredded Blend Dog Food - 6 lbs. (203545)
- TEEJET Quick TeeJet Air Induct Cap-Seat Gasket (25598 2-NYR)
- MAKITA Handheld Blower, 113 cfm, 152 mph, 18 V, 3.2 lb (XBU06Z)
- MAKITA Brushless Cordless Blower Kit, 155 cfm, 208 mph, 36 V, 8 lb (XBU01PT)
- MAKITA Handheld Blower, 113 cfm, 219 mph, 18 V, 2.7 lb (XBU05Z)
- MAKITA Blower, 473 cfm, 120 mph, 18 V, 11.2 lb (XBU04ZV)
- MAKITA Cordless Blower, 155 cfm, 208 mph, 36 V, 8 lb (XBU01Z)
- MAKITA Blower, 473 cfm, 120 mph, 18 V, 11.2 lb (XBU04PTV)
- BOSCH Handheld Blower, 71 cfm, 166mph, Bare Tool, 18 V, 2.5 lb (GBL18V-71N)
- Makita Leaf Blowers