Zoro Homepage

Cordless Brush Cutter

  • Mfr # XRU16Z

  • Zoro # G3935510


product price: $599.00
/ea
Free Shipping & Returns

Key Features

Cutting Width
9 in
Engine Displacement
30 cc
Wheel Dia.
9 in
Anti Vibration Handle
Yes
Line Diameter
0.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XRU16Z
Zoro #
G3935510
UPC #
088381889933
Country of Origin
China

Dimensions

Cutting Width
9 in
Wheel Dia.
9 in
Line Diameter
0.09 in
Shaft Length
73 in
Cutting Depth
Not Rated
Tool Length
72 1/2 in

Description

Battery-Powered Brush Cutter, Power Source Cordless, Cutting Width 9 in, Cutting Depth Not Rated, Line Diameter 0.09 in, Line Advance Not Applicable, Shaft Type Straight, Shaft Length 73 in, Attachment System Compatible Not Capable, Sound Level 94 dBA, Battery Platform LXT(R), Number of Batteries to Operate 2, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Bare Tool/Battery Included Bare Tool, Battery Capacity Not Applicable, Motor Type Brushless

Restrictions

WARNING: This product can expose you to chemicals including Lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.