Cordless Chainsaw, Tool Only, 5 Ah, 36 V, Lithium-Ion, 14 in L Bar, 3/8 in Pitch
- Mfr # XCU03Z
- Zoro # G125013654
product price:Â
$
572.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XCU03Z
- Zoro #
- G125013654
- UPC #
- 88381832731
- Country of Origin
- China
Description
Landscapers and contractors are demanding more cordless alternatives to corded and gas-powered outdoor power equipment. Makita is meeting demand with an expanding line of cordless OPE, including the 18 V X2 LXT (36 V) brushless chain saw (model XCU03Z, tool only). With zero emissions, lower noise and considerably less maintenance, the XCU03Z is a welcome solution for cutting and trimming applications. It's powered by two 18 V LXT batteries (sold separately) for 36 V power and runtime, but without leaving the strongly-preferred 18 V battery platform. And with the efficient Makita outer rotor brushless motor with direct-drive system, users get high-power efficiency that is equivalent to a gas chain saw. The XCU03Z has a 14 in guide bar and the Makita-built motor with variable-speed delivers 0 to 3940 fpm for increased cutting speed, but with less noise (only 100 dBA). It has zero emissions and reduced maintenance there's no engine oil to change, no spark plug to replace and no air filter or muffler to clean. And there's no need to drain the fuel for storage. Simply pick it up, load two 18 V LXT Lithium-Ion batteries and the saw is ready to use. Convenience features include a toolless chain adjustments, a front hand guard engineered to actuate chain brake when engaged, an electric brake for maximum productivity and more.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.