Zoro Homepage

Cordless Combination Kit, 18.0V, 2 Tools

  • Mfr # XSR01Z - XDT14Z + BL1840B-2

  • Zoro # G2613751


product price: $675.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cordless Tools Included
Circular Saw, Impact Driver
Battery Capacity
4.0 Ah
Number of Tools
2
Cordless Tool Battery Type
Li-Ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XSR01Z - XDT14Z + BL1840B-2
Zoro #
G2613751
UPC #
088381834001
Country of Origin
Multiple

Details

Voltage
18 V DC
Cordless Tools Included
Circular Saw, Impact Driver
Battery Capacity
4.0 Ah
Number of Tools
2
Cordless Tool Battery Type
Li-Ion
Includes
Series
LXT
No. of Batteries Included
2
Battery Included
(2) 33RT44
Carrying Case
Not Included
Corded/Cordless
Cordless
Max. Torque
1500 in-lb
Corded/Banded
Cordless
Circular Saw
53YJ96
Battery Pack Replacement
33RT44
Impact Driver
52YW63
Item
Cordless Combination Kit
All Product Types Included
Circular Saw, Impact Driver

Description

Cordless Combination Kit, Cordless Tools Included Circular Saw, Impact Driver, Voltage 18 V DC, Number of Tools 2, Battery Capacity 4.0 Ah, Series LXT, Battery Included (2) 33RT44

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.