Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Combination Kit, 3 Tools, 18V DC

  • Mfr # XT269M + XRJ04Z

  • Zoro # G9223129


product price: $470.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cordless Tools Included
Hammer Drill, Impact Driver, Reciprocating Saw
Battery Capacity
(2) 4.0 Ah
Number of Tools
3
Cordless Tool Battery Type
Li-Ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XT269M + XRJ04Z
Zoro #
G9223129
UPC #
088381827768
Country of Origin
China

Dimensions

Hammer Drill - Chuck Size
1/2 in

Details

Voltage
18 V DC
Cordless Tools Included
Hammer Drill, Impact Driver, Reciprocating Saw
Battery Capacity
(2) 4.0 Ah
Number of Tools
3
Cordless Tool Battery Type
Li-Ion
Includes
(2) Batteries, Charger, Contractor Bag
Series
18V LXT
No. of Batteries Included
2
Battery Included
(2) 33RT43, Mfr. No. BL1840B
Carrying Case
Contractor Bag
Item
Cordless Combination Kit
Impact Driver
Mfr. No. XDT13Z
Charger
(1) Mfr. No. DC18RC
Reciprocating Saw
Mfr. No. XRJ04Z
Corded/Cordless
Cordless
Hammer Drill
Mfr. No. XPH12Z
Battery Pack Replacement
38XU33, 33RT43, 4NNN2, 33RT41, 52RW97
Charger Replacement
4NNN4
Included Charger
4NNN4
Max. Torque
1500 in.-lbs.
Charger Included
Yes
Wireless Tool Tracking
No
Number of Batteries Included
2
Included Saws & Grinders
Reciprocating Saw
Hammer Drill - Class
Compact
Battery Series
LXT(R)
Case Included
Tool Bag
Cordless Tool Kit Contents
(3) Bare Tools, (2) Batteries, (1) Charger
Battery Model No.
(2) Mfr. No. BL1840B
Included Fastening Tools
Impact Driver (1,500 in-lb)
Reciprocating Saw - Tool Style
Full-Size
Power Source
Cordless
Hammer Drill - Max. Torque
530 in-lb
Impact Driver - Torque Range
1,500 in-lb
Hammer Drill - BPM
30,000
Battery Manufacturing Model Number
(2) BL1840B
All Product Types Included
Hammer Drill, Impact Driver, Reciprocating Saw
Includes Case
Case Included
Charger Manufacturing Model Number
(1) DC18RC

Description

Cordless Combination Kit, Cordless Tools Included Hammer Drill, Impact Driver, Reciprocating Saw, Voltage 18 V DC, Power Source Cordless, Number of Tools 3, Battery Capacity (2) 4.0 Ah, Includes (2) Batteries, Charger, Contractor Bag, Tool Brand Makita, Series 18V LXT, Battery Included (2) 33RT43, Mfr. No. BL1840B, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. BL1840B, Battery Series LXT(R), Charger (1) Mfr. No. DC18RC, Charger Included Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.