Makita

Cordless Combination Kit, 3 Tools, 18V DC


product price: $462.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Series 18V LXT
  • Included Charger 4NNN4
  • Battery Capacity (2) 2.0 Ah
  • Impact Driver Mfr. No. XDT13Z
See all product information

Product Information

Dimensions

Hammer Drill - Chuck Size 1/2 in
Angle Grinder - Wheel Dia. 5 in

Details

Promotion Restriction Not eligible for promotion
Series 18V LXT
Included Charger 4NNN4
Battery Capacity (2) 2.0 Ah
Impact Driver Mfr. No. XDT13Z
Charger (1) Mfr. No. DC18RC
Charger Replacement 4NNN4
Voltage 18 V
Angle Grinder Mfr. No. XAG04Z
Item Cordless Combination Kit
No. of Batteries Included 2
Number of Tools 3
Includes (1) Side Handle (158237-4), (1) Lock Nut Wrench (782424-9), (1) 5 in Tool-less Wheel Guard (126687-1)
Battery Included (2) 33RT41, Mfr. No. BL1820B
Corded/Cordless Cordless
Battery Pack Replacement 38XU33, 33RT43, 4NNN2, 33RT41, 52RW97
Carrying Case Contractor Bag
Cordless Tools Included Angle Grinder, Hammer Drill, Impact Driver
Max. Torque 530 in.-lbs., 1500in.-lbs.
Hammer Drill Mfr. No. XPH12Z
Cordless Tool Battery Type Li-Ion
Charger Included Yes
Battery Model No. (2) Mfr. No. BL1820B
Included Saws & Grinders Angle Grinder (8,500 RPM)
Included Fastening Tools Impact Driver (1,500 in-lb)
Number of Batteries Included 2
Battery Series LXT(R)
Hammer Drill - Class Compact
Case Included Tool Case
Cordless Tool Kit Contents (3) Bare Tools, (2) Batteries, (1) Charger
Power Source Cordless
Impact Driver - Torque Range 1,500 in-lb
Angle Grinder - Free Speed 8,500 RPM
Wireless Tool Tracking No
Hammer Drill - BPM 30,000
Hammer Drill - Max. Torque 530 in-lb

Description

Cordless Combination Kit, Cordless Tools Included Angle Grinder, Hammer Drill, Impact Driver, Voltage 18 V, Power Source Cordless, Number of Tools 3, Battery Capacity (2) 2.0 Ah, Includes (1) Side Handle (158237-4), (1) Lock Nut Wrench (782424-9), (1) 5 in Tool-less Wheel Guard (126687-1), Tool Brand Makita, Series 18V LXT, Battery Included (2) 33RT41, Mfr. No. BL1820B, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. BL1820B, Battery Series LXT(R), Charger (1) Mfr. No. DC18RC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.