Zoro Homepage

Cordless Combo Kit, 18.0 V, 2 Tools, 2 Batt

  • Mfr # XSC02Z, XBP02Z + BL1840B-2

  • Zoro # G2579652


product price: $963.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cordless Tools Included
Band Saw, Circular Saw
Battery Capacity
(2) 4.0 Ah
Number of Tools
2
Cordless Tool Battery Type
Li-Ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XSC02Z, XBP02Z + BL1840B-2
Zoro #
G2579652
UPC #
088381697118
Country of Origin
Multiple

Dimensions

Circular Saw - Blade Dia.
5 7/8 in
Circular Saw - Blade Diameter
5 7/8 in

Details

Voltage
18 V DC
Cordless Tools Included
Band Saw, Circular Saw
Battery Capacity
(2) 4.0 Ah
Number of Tools
2
Cordless Tool Battery Type
Li-Ion
Includes
Mfr. No. XSC02Z: (1) 18V LXT LithiumIon Brushless Cordless 57/8" Metal Cutting Saw, (1) 5-7/8" 32T C.T. Saw Blade (A-96095); Mfr. No. XBP02Z: (1) 18V LXT LithiumIon Cordless Portable Band Saw, (1) 44-7/8" 18TPI Band Saw Blade (792556-A); (2) 18V LXT Lithium-Ion 4.0Ah Battery (BL1840B)
Series
18V LXT
No. of Batteries Included
2
Battery Included
(2) 33RT43, Mfr. No. BL1840B
Carrying Case
Not Included
Circular Saw
46AD49
Band Saw
Mfr. No. XBP02Z
Battery Pack Replacement
33RT44
Item
Cordless Combination Kit
Corded/Cordless
Cordless
Corded/Banded
Cordless
Metal Cutting Saw
46AD49
Cordless Tool Kit Contents
(2) Bare Tools, (2) Batteries
Battery Series
LXT(R)
Included Saws & Grinders
Band Saw (Blade Wd. 1/2 in), Circular Saw (5 7/8 in dia)
Portable Band Saw - Type
Deep Cut
Charger Included
No
Band Saw - Blade Wd.
1/2 in
Portable Band Saw - Cut Capacity
4 3/4 in
Number of Batteries Included
2
Battery Model No.
(2) Mfr. No. BL1840B
Power Source
Cordless
Wireless Tool Tracking
No
All Product Types Included
Portable Band Saw, Circular Saw
Battery Manufacturing Model Number
(2) BL1840B

Description

Cordless Combination Kit, Cordless Tools Included Band Saw, Circular Saw, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 4.0 Ah, Tool Brand Makita, Series 18V LXT, Battery Included (2) 33RT43, Mfr. No. BL1840B, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. BL1840B, Battery Series LXT(R), Charger Included No, Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries, Included Saws & Grinders Band Saw (Blade Wd. 1/2 in), Circular Saw (5 7/8 in dia)

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.