Shop MAKITA
See all product information
Create Account
Cordless Combo Kit
- Mfr # XT299T
- Zoro # G625087650
product price:Â
$
457.99
/ea
Free Shipping & Returns
Key Features
All Product Types Included
Battery, Charger, Hammer Drill/Driver, Impact Driver
Number of Batteries Included
2
Battery Platform
LXT(R)
Voltage
18 V
Number of Tools
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XT299T
- Zoro #
- G625087650
- UPC #
- 197050023216
- Country of Origin
- China
- All Product Types Included
- Battery, Charger, Hammer Drill/Driver, Impact Driver
- Number of Batteries Included
- 2
- Battery Platform
- LXT(R)
- Voltage
- 18 V
- Number of Tools
- 2
- Power Source
- Cordless
- Tool Series
- LXT(R)
- Item
- Cordless Combo Kit
Description
Cordless Combo Kit, Voltage 18 V, Power Source Cordless, Number of Tools 2, Number of Batteries Included 2
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.