Makita
Cordless Compact Vacuum
Mfr # GLC01R1
Zoro # G903528776
Free Shipping & Returns
$494.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 40 V
- Vacuum Filtration Type HEPA
- Weight 3.7 lb
- Vacuum Collection Type Bagless
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 36V (18V X2) LXT® Brushless Robotic Vacuum Kit (5.0Ah) DRC200PT
- MAKITA Backpack Dry Vacuum, 18V, 1.6 gal. XCV17PG
- MAKITA 36V (18V X2) LXT® Brushless Robotic Vacuum DRC200Z
- MAKITA 18V LXT® Compact Vacuum Kit (2.0Ah) XLC02R1B
- MAKITA Cordless Combination Kit, 3 Tools, 18V DC DRC200Z + XCV09Z + XDT15ZB + BL1850B2DC2
- MAKITA Robotic Vacuum Cleaner, 18V, 0.66 gal Tank DRC200PT + XLC02ZW
- MAKITA Cordless Backpack Vacuum, 5 Ah, 7.5 lb GCV05ZX
- MAKITA GCV05T1X 40V Max XGT 0.5 Gallon Cordless Backpack Vacuum Kit with HEPA Filtration 5.0 Ah 200GCV05T1X
- MAKITA Makita® XLC02RB1W, 18v Compact Lithium-Ion Cordless Vacuum Kit XLC02RB1W
- ATRIX Drum Vacuum ATI55H-3
- ATRIX Omega Supreme Electronic Vacuum 110V VACOSE110
- Makita Portable Vacuums