Cordless Fan Jacket, Polyester, Compressed Air, Up to 12 hr Max Cooling Time, Zipper Closure, White

  • Mfr # DFJ201ZL

  • Zoro # G1460133


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Color
White
Cooling Method
Compressed Air
Features
(3) Air Flow Modes with LED Indicators Plus Turbo Mode, Removable Zip Off Sleeves
Material
Polyester
Maximum Cooling Time
Up to 12 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DFJ201ZL
Zoro #
G1460133
UPC #
088381803076
Country of Origin
China

Dimensions

Size
L
Fits Chest Size
49-9/16 in
Workwear Size
L
Length
12 7/8 in
Maximum Chest Size
49 9/16 in

Details

Item
Cordless Fan Jacket
Color
White
Cooling Method
Compressed Air
Features
(3) Air Flow Modes with LED Indicators Plus Turbo Mode, Removable Zip Off Sleeves
Material
Polyester
Maximum Cooling Time
Up to 12 hr
Closure Type
Zipper
Workwear Material Properties
None
Cooling Time
12 hr
Standards
UL Listed
Workwear Closure Type
Zipper
Workwear Color
White
Requires
18V LXT(R) 5.0Ah battery
Workwear Cooling Technology
Cordless Fan
Cleaning and Care Instructions
Machine Wash
Includes Battery
No
Battery Voltage
18 V
Number of Batteries Required
1
Battery System
LXT
Includes Charger
No

Description

Cordless Fan Jacket, Cooling Method Cordless Fan, Color White, Features (3) Air Flow Modes with LED Indicators Plus Turbo Mode, Removable Zip Off Sleeves, Material Polyester, Closure Type Zipper, Size L, Maximum Cooling Time Up to 12 hr, Length 12 7/8 in, Maximum Chest Size 49 9/16 in, Battery System LXT, Battery Voltage 18 V, Cleaning and Care Instructions Machine Wash, Includes Battery No, Includes Charger No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.