Zoro Homepage

Cordless Grease Gun, Metal, 18 V

  • Mfr # XPG01S1

  • Zoro # G303927599


product price: $429.00
/ea
Free Shipping & Returns

Key Features

Bulk Capacity
16 oz
Cartridge Capacity
14 1/2 oz
Includes
Plastic Tool Case
Number of Speeds
2
Volume per Minute
10 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPG01S1
Zoro #
G303927599
UPC #
088381759397
Country of Origin
China

Dimensions

Overall Length
16 1/4 in
Flexible Hose Length
47 1/4 in

Details

Item
Cordless Grease Gun
Bulk Capacity
16 oz
Cartridge Capacity
14 1/2 oz
Includes
Plastic Tool Case
Number of Speeds
2
Volume per Minute
10 oz
Battery Capacity
3 Ah
Features
LED, Lock-On Button, Variable Speed Trigger
Battery Voltage
18 V
Includes Battery Charger
Charger Included
Series
LXT(R)
Handle Style
Pistol-Grip
Recommended NLGI Viscosity Grade
2
Barrel Material
Metal
Number of Batteries Included
1
Loading Method
Cartridge
Battery Chemistry
Li-Ion
Hose Type
Flexible
Operating Pressure - Maximum
10,000 psi
Barrel Color
Silver
Includes Battery
Battery Included

Description

Cordless Grease Gun, Cartridge Capacity 14 1/2 oz, Bulk Capacity 16 oz, Volume per Minute 10 oz, Battery Capacity 3 Ah, Number of Speeds 2, Features LED, Lock-On Button, Variable Speed Trigger, Includes Plastic Tool Case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.