Cordless Impact Driver

  • Mfr # GDT04D

  • Zoro # G523396892


product price:  $499.00
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4 in
Battery Capacity
2.5 Ah
Number of Batteries Included
2
Power Source
Cordless
Overall Length
5 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GDT04D
Zoro #
G523396892
UPC #
197050008176
Country of Origin
China

Dimensions

Drive Size
1/4 in
Overall Length
5 3/8 in

Details

Battery Capacity
2.5 Ah
Number of Batteries Included
2
Power Source
Cordless
Charger Grainger Part Number
373WA9, 380HR0
Features
Compact Length at Only 5 3/8 in, Helps Prevent Damage to the Screw or Workpiece, Ideal for Working in Tight Spaces, Reinforced Gear Housing Engineered for Maximum Job Site Durability, Speed Control and Tightening Modes to Prevent Sheet Metal Screw Stripping, Tightening Mode (T Mode) for Faster Tightening of Self Drilling Screws in Thin Gauge Metal, XPT(TM) Is Engineered to Provide Increased Dust and Water Resistance in Harsh Job Site Conditions
Battery Chemistry
Li-Ion
Drive Shape
Hex
Motor Type
Brushless
Product Type
Impact Driver Kit
Charger Manufacturing Model Number
DC40RA
Tool Weight
6.8 lb
Item
Cordless Impact Driver
Includes
(2) Battery, Rapid Optimum Charger, Tool Bag
Battery Series
XGT(R)
Battery Grainger Part Number
373WA7, 373WA8, 373WC3, 824JT7, 900GA8
Duty Rating
Heavy
Includes Battery
Battery Included
Torque - Maximum
2,040 in-lb
Speed - Maximum
3,900 RPM
Number of Chargers Included
1
Battery Platform
XGT(R)
Tool Series
XGT(R)
Built-In Light Type
Individual Light(s)
Speed Control
Variable
Battery Manufacturing Model Number
BL4020, BL4025, BL4040, BL4040F, BL4050F, BL4080F
Impact Rated
Impact Rated
Handle Type
Pistol Grip
No Load Speed
3,900 RPM
Battery Type
Tabless
Impacts per Minute
3,900 ipm
Voltage
40 V DC
Number of Speed Settings
4
Safety Features
Not Rated

Description

Cordless Impact Driver, Chuck Size Not Applicable, Voltage 40 V DC, Handle Type Pistol Grip, Battery Capacity 2.5 Ah

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.