Makita
Cordless Miter Saw, 40V, Speed 4400 RPM
Mfr # GSL04M1
Zoro # G305664805
Free Shipping & Returns
$1,499.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Dia. 12 in
- Power Source Cordless
- Arbor Size 1 in
- Sliding Yes
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/8"-64 HSS Plug Hand Tap (DWTST5/8-64P)
- VAUGHAN Medium/Fine Pull Saw, 10 In, 14TPI (56920)
- MARTIN TOOLS SPROCKET & GEAR WRENCH STRIKING 2-15/16" 12 PT IMP (MT1816B)
- KO-KEN Wheel Nut Socket 19mm Extra Thin walled 110mm Color coded Protector 1/2 Sq. Drive (14145PM.110-19)
- MAKITA Portable Rise Miter Saw Stand (MAKWST05)
- MAKITA Cordless Miter Saw, 40V, Speed 4400 RPM (GSL04Z)
- MAKITA SUB Fence, For Slide Miter Saw XSL02 (140H26-9)
- MAKITA Corded, Miter Saw Max Blade Speed: 3,200 RPM 1 in Arbor Size (LS1219L)
- DEWALT Cordless Miter Saw Kit, 60V, 12" dia Blade (DCS781X1)
- EAT-IN Hand Tools Clamping Miter Box With Saw (EA4768)
- MILWAUKEE TOOL M18 FUEL Dual Bevel Sliding Compound Miter Saw (2734-20)
- Makita Miter Saws