Cordless Pipe Sander
- Mfr # GSB02Z
- Zoro # G823785693
product price:Â
$
499.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Bare Tool/Battery Included
Bare Tool
Wrap Angle
Not Rated
Charger Model Number
Not Inculded
Number of Speeds
5
Battery Model Number
373WA7, 373WA8,900GA8, 373WC3, 824JT7, Mfr. No. BL4025, BL4040, BL4040F, BL4050F, BL4080F, BL4080H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GSB02Z
- Zoro #
- G823785693
- UPC #
- 197050019103
- Country of Origin
- China
Dimensions
- Belt Length
- 30 in
- Belt Width
- 1 5/8 in
Details
- Bare Tool/Battery Included
- Bare Tool
- Wrap Angle
- Not Rated
- Charger Model Number
- Not Inculded
- Number of Speeds
- 5
- Battery Model Number
- 373WA7, 373WA8,900GA8, 373WC3, 824JT7, Mfr. No. BL4025, BL4040, BL4040F, BL4050F, BL4080F, BL4080H
- Number of Chargers Included
- 0
- Number of Abrasives Included
- 10
- Power Source
- Cordless
- Item
- Cordless Pipe Sander
- Dust Collection Type Included
- None
- Motor Type
- Brushless
- Belt Speed
- 2,650 fpm
- Cordless Tool Kit Contents
- (1) Bare Tool, Abrasive Belts
- Number of Batteries Included
- 0
- Battery Platform
- XGT
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Description
Cordless Pipe Sander, Product Type Cordless Pipe Sander, Belt Width 1 5/8 in, Belt Length 30 in, Speed Settings Variable, Belt Speed 2,650 fpm, Power Source Cordless, Voltage 40 V DC, Bare Tool/Battery Included Bare Tool, Battery Platform XGT, Number of Batteries Included 0, Battery Capacity 2.5 Ah: 4.0 Ah, 5.0 Ah, 8.0 Ah, Dust Collection Type Included None, Dust Collection Port Size Not Applicable, Number of Speeds 5, Motor Type Brushless
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.