Shop DEWALT
See all product information
Create Account
Cordless Sander, 20.0V, 5" Size, Li-Ion
- Mfr # DCW210B / DCB240
- Zoro # G7953908
product price:Â
$
335.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Voltage
20 V
Size
5 in
size
5"
Max. Wheel Dia.
5 in
No Load RPM
8000/12,000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCW210B / DCB240
- Zoro #
- G7953908
- UPC #
- 885911557818
- Country of Origin
- Multiple
- Item
- Cordless Sander
- Voltage
- 20 V
- No Load RPM
- 8000/12,000
- Corded/Cordless
- Cordless
- Cordless Tool Battery Type
- Li-Ion
- Series
- 20V Max
- Battery Pack Replacement
- 55KE70
- Battery Capacity
- 4 Ah
- Included Charger
- No
- Features
- Variable Speed, Brushless Motor, Ergonomic Design
- Battery Included
- 55KE70
- Includes
- Dust Bag
- Charger Replacement
- 11A157
- Corded/Banded
- Cordless
- Power Source
- Cordless
- Tool Weight
- 4 lb
- Product Type
- Cordless Sander
- Grip Type
- Palm
- Nominal Voltage
- 20 V
- Battery Model Number
- 55KE70
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Dimensions
- Size
- 5 in
- size
- 5"
- Max. Wheel Dia.
- 5 in
- Tool Length
- 7 1/8 in
- Orbit Dia.
- 3/32 in
Description
Cordless Sander, Product Type Cordless Sander, Power Source - old Cordless, Grip Type Palm, Voltage 20 V, Battery Model Number 55KE70, Included Charger No, Includes Dust Bag
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.