Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Pole Saw

  • Mfr # XAU03Z

  • Zoro # G322603115


product price: $221.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XAU03Z
Zoro #
G322603115
UPC #
197050006653
Country of Origin
China

Description

Cordless Pole Saw, Power Source Cordless, Blade Length 8 in, Maximum Length 9 ft, Minimum Length 6 ft, Battery Platform 18V LXT, Battery Capacity 5.0 Ah, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Motor Type Brushless, Sound Level Not Applicable, Product Type Extendable Articulating Pole Saw, Voltage 18 V, Tool Length 9 ft, Tool Series LXT, Tool Weight 7.6 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.