Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Rotary Hammer

  • Mfr # GRH08Z

  • Zoro # G416017170


product price: $714.00
/ea
Free Shipping & Returns

Key Features

Vibration Level
9.1 m/sq sec
Motor Type
Brushless
Core Bit Capacity
3 1/8 in
Maximum Speed
840 RPM
Series
XPT(TM)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRH08Z
Zoro #
G416017170
UPC #
088381764537
Country of Origin
China

Dimensions

Tool Length
15 5/8 in

Details

Vibration Level
9.1 m/sq sec
Motor Type
Brushless
Core Bit Capacity
3 1/8 in
Maximum Speed
840 RPM
Series
XPT(TM)
Item
Cordless Rotary Hammer
Reversible
Yes
Tool Weight
10.1 lb
Drill Chuck Type
Keyless
Power Source
Cordless
Blows per Minute
0 bpm to 4,500 bpm
Includes
126882-3 Side Handle Assembly, 194683-7 Grease, 443122-7 Cloth Towel
Maximum Blows per Minute
4,500 bpm
Solid Bit Optimal Drilling Range in Concrete
3/16 in to 3/4 in
Voltage
40V
Switch Type
Trigger
Cordless Tool Kit Contents
(1) Bare Tool
Core Bit Capacity in Concrete
3 1/8 in
Vibration Control
Yes
Drilling Capacity in Concrete
1 3/16 in
Minimum Blows per Minute
0 bpm
Modes of Operation
Hammer and Rotate
Chuck Style
SDS-Plus
Battery Capacity
4.0 Ah
Brushless Motor
Yes
Handle Type
Ergonomic Soft-Grip
Battery Series
40V MAX XGT(R)
Charger Included
No
Impact Energy
2.9 ft-lb
Number of Speed Settings
5
Anti-Kickback Clutch
Yes

Description

Cordless Rotary Hammer, Voltage 40V, Chuck Style SDS-Plus, Solid Bit Optimal Drilling Range in Concrete 3/16 in to 3/4 in, Core Bit Capacity in Concrete 3 1/8 in, Blows per Minute 0 bpm to 4,500 bpm, Anti-Kickback Clutch Yes, Modes of Operation Hammer and Rotate, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Battery Capacity 4.0 Ah, Core Bit Capacity 3 1/8 in, Impact Energy 2.9 ft-lb, Battery Series 40V MAX XGT(R), Charger Included No, Drill Chuck Type Keyless

Restrictions

WARNING: This product can expose you to chemicals including Silica, crystalline, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.