Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Rotary Hammer Kit

  • Mfr # GRH08M1

  • Zoro # G516017230


product price: $929.00
/ea
Free Shipping & Returns

Key Features

Drill Chuck Type
Keyless
Vibration Control
Yes
Reversible
Yes
Chuck Style
SDS-Plus
Tool Weight
10.1 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRH08M1
Zoro #
G516017230
UPC #
088381764629
Country of Origin
China

Dimensions

Tool Length
15 5/8 in

Details

Drill Chuck Type
Keyless
Vibration Control
Yes
Reversible
Yes
Chuck Style
SDS-Plus
Tool Weight
10.1 lb
Battery Model Number
BL4040
Number of Batteries Included
1
Impact Energy
2.9 ft-lb
Series
XPT(TM)
Power Source
Cordless
Cordless Tool Kit Contents
Battery, Rapid Optimum Charger
Includes
126882-3 Side Handle Assembly, 194683-7 Grease, 443122-7 Cloth Towel, BL4040 40V MAX XGT 4.0 Ah Battery, DC40RA 40V MAX XGT Rapid Optimum Charger, Tool Bag
Charger Included
Yes
Solid Bit Optimal Drilling Range in Concrete
3/16 in to 3/4 in
Item
Cordless Rotary Hammer Kit
Vibration Level
9.1 m/sq sec
Handle Type
Ergonomic Soft-Grip
Core Bit Capacity in Concrete
3 1/8 in
Brushless Motor
Yes
Modes of Operation
Hammer and Rotate
Battery Capacity
4.0 Ah
Maximum Blows per Minute
4,500 bpm
Motor Type
Brushless
Blows per Minute
0 bpm to 4,500 bpm
Minimum Blows per Minute
0 bpm
Charger Model Number
DC40RA
Number of Speed Settings
5
Switch Type
Trigger
Core Bit Capacity
3 1/8 in
Voltage
40V
Maximum Speed
840 RPM
Battery Series
40V MAX XGT(R)
Drilling Capacity in Concrete
1 3/16 in
Anti-Kickback Clutch
Yes

Description

Cordless Rotary Hammer Kit, Voltage 40V, Chuck Style SDS-Plus, Solid Bit Optimal Drilling Range in Concrete 3/16 in to 3/4 in, Core Bit Capacity in Concrete 3 1/8 in, Blows per Minute 0 bpm to 4,500 bpm, Anti-Kickback Clutch Yes, Modes of Operation Hammer and Rotate, Brushless Motor Yes, Cordless Tool Kit Contents Battery, Rapid Optimum Charger, Battery Capacity 4.0 Ah, Core Bit Capacity 3 1/8 in, Impact Energy 2.9 ft-lb, Battery Model Number BL4040, Battery Series 40V MAX XGT(R)

Restrictions

WARNING: This product can expose you to chemicals including Silica, crystalline, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.