Cordless Vacuums

  • Mfr # GCV14Z
  • Zoro # G023785776
product price: 
$
329.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Tank Material
Not Rated
Vacuum Air Flow
102 cfm
Compatible Battery Manufacturing Part Number
BL4025, BL4040, BL4040F, BL4050F, BL4080F, BL4080H
Power
Not Rated
Plug Type
Cordless
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GCV14Z
Zoro #
G023785776
UPC #
197050011633
Country of Origin
China
Item
Cordless Vacuum
Tank Material
Not Rated
Vacuum Air Flow
102 cfm
Compatible Battery Manufacturing Part Number
BL4025, BL4040, BL4040F, BL4050F, BL4080F, BL4080H
Power
Not Rated
Plug Type
Cordless
Battery Type
Tabless
Bag/Cartridge Reusability
Disposable
Air Watts
Not Rated
Product Badging
(XPT) Extreme Protection Technology
Voltage
40 V DC
HEPA Rated Machine
HEPA Rated
Number of Chargers Included
0
Standards
UL Listed
Battery Platform
40V XGT
Series
XGT(R)
Includes
(10) Paper Filter, Crevice Nozzle, Shoulder Strap, Upholstery Nozzle, Wet Filter
Battery Chemistry
Li-Ion
Power Source
Cordless
Tool Series
40V XGT
Peak Horsepower
Not Rated
Battery Series
40V XGT
Battery Run Time
Not Rated
Features
Brushless Motor, Carrying Top Handle, Extreme Protection Technology (XPT), Quick-Release Latch, Three-Speed Power Selector
Compatible Brand
Makita
Bag/Cartridge Material
Paper
Filter Included
HEPA
Current
Not Rated
Average Brush Life
Not Rated
Vacuum Collection Type
Bag
Frequency
Not Rated
Static Pressure
60 in
Compatible Charger Manufacturing Part Number
DC40RA, DC40RB
Power Source - TS Only
Cordless
Power Source - old
Cordless

Dimensions

Vacuum Hose Dia.
1 in
Tank Size
2 gal
Hose Length
6 1/2 ft
Fits Chest Size
Brushless Motor, Carrying Top Handle, Extreme Protection Technology (XPT), Quick-Release Latch, Three-Speed Power Selector

Description

Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 102 cfm, Static Pressure 60 in, Tank Material Not Rated, Tank Size 2 gal, Vacuum Collection Type Bag, Motor Efficiency Type Brushless, Number of Motor Stages 1, Air Watts Not Rated, Peak Horsepower Not Rated, Power Not Rated, Current Not Rated, Frequency Not Rated, Voltage 40 V DC, Average Brush Life Not Rated, Vacuum Hose Dia. 1 in, Plug Type Cordless

Ratings & reviews