Shop MAKITA

Cordlesss Flathead Grinder

  • Mfr # GAG15Z
  • Zoro # G223785972

product price: 
$
339.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Wheel Diameter
5 in
Overall Length
16 3/4 in
Spindle Thread Size
5/8"-11
Battery Platform
XGT(R)
Maximum Speed
9,000 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GAG15Z
Zoro #
G223785972
UPC #
197050009449
Country of Origin
China
Battery Platform
XGT(R)
Maximum Speed
9,000 RPM
Number of Chargers Included
0
Battery Chemistry
Li-Ion
Battery Capacity
2.5Ah, 4.0Ah, 5.0Ah, 8.0Ah
Safety Features
Electric Brake, Overload Protection, Soft Start
Includes
5 in Tool-Less Cut-Off Wheel Guard, 5 in Tool-Less Wheel Guard, Inner Flange, Lock Nut, Side Handle, Side Handle Adapter
Head Type
Flathead
Switch Type
Slide
Minimum Speed
3,000 RPM
Product Badging
(AFT) Active Feedback Technology
Handle Style
Rat Tail
Includes Battery
Tool Only
Product Type
Cordless Angle Grinder
For Workpiece Material
Steel
Handle Material
Rubber
Power Source
Cordless
Number of Speed Settings
5
Features
Overdischarge Protection, Overheat Protection, Overload Protection, Releasing Protection Lock, Soft Start Feature
Tool Series
XGT(R)
Guard Adjustment
Toolless Adjustable
Voltage
40V DC
Application
Cutting-Off, Grinding, Hole Cutting, Sanding, Wire Brushing
Tool Weight
9.7 lb
Battery Series
XGT(R)
Number of Batteries Included
0
Brake Type
Electronic
Item
Cordlesss Flathead Grinder
Anti-Kickback Clutch Type
Electronic
Power Source - TS Only
Cordless
Power Source - old
Cordless

Dimensions

Wheel Diameter
5 in
Overall Length
16 3/4 in
Spindle Thread Size
5/8"-11
Wire Rope Length
16 3/4 in
Length
16 3/4 in
Fits Chest Size
Overdischarge Protection, Overheat Protection, Overload Protection, Releasing Protection Lock, Soft Start Feature

Description

Cordlesss Flathead Grinder, Head Type Flathead, Voltage 40V DC, Wheel Diameter 5 in, Brushless Motor Yes, Battery Capacity 2.5Ah, 4.0Ah, 5.0Ah, 8.0Ah, Safety Features Electric Brake, Overload Protection, Soft Start, Switch Type Slide, Brake Type Electronic, Minimum Speed 3,000 RPM, Number of Speed Settings 5, Spindle Thread Size 5/8 In.-11, Guard Adjustment Toolless Adjustable, Anti-Kickback Clutch Type Electronic, Dust Management Dust Cover

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.